Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 190 pcs.
Mfr # 901400400
Zoro # G301701405
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel
- Standards NIST Traceable
- Gauge Type No-Go (Minus)
- Long Form Calibration Certificate No
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901400400
- Zoro # G301701405
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter Range | 0.0615 in to 0.2505 in |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Standards | NIST Traceable |
Gauge Type | No-Go (Minus) |
Long Form Calibration Certificate | No |
Tolerance | 0.0002 in |
Included Certification | Certificate of Accuracy |
Tolerance Class | ZZ |
Number of Gauges | 190 |
Hardness | RC 60/65 |
Finish | Black Oxide |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5/16 (47646)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1655 (111416550)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- HHIP .115" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0726)
- Vermont Gage Precision Measuring Tools