Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gauge Set, Tool Steel, 125 pcs.
Mfr # 902300500
Zoro # G601701433
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Number of Gauges 125
- Tolerance 0.0002 in
- Hardness RC 60/65
- Diameter Range 14.01 to 16.49 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 902300500
- Zoro # G601701433
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter Range | 14.01 to 16.49 mm |
Overall Length | 2 in |
Diameter Increment | 0.02 mm |
Dimension Type | Metric |
Details
Item | Pin Gauge Set |
Material | Tool Steel |
Number of Gauges | 125 |
Tolerance | 0.0002 in |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy |
Finish | Black Oxide |
Long Form Calibration Certificate | No |
Tolerance Class | ZZ |
Standards | NIST Traceable |
Gauge Type | Go (Plus) |
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-137)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (442250)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.92mm (112200920)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- Vermont Gage Precision Gauges & Accessories