Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Plus, 0.501-0.625 In, Black
Mfr # 901100600
Zoro # G2716052
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.501 to 0.625"
- Grade Class ZZ
- Measuring Range (In.) 0.501 to 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901100600
- Zoro # G2716052
- UPC # 662631900069
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.501 to 0.625" |
Length (In.) | 2 |
Width (In.) | various |
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Diameter Range | 0.5010 in to 0.6250 in |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.5010 in to 0.6250 in, Gauge Type Go (Plus), Number of Gauges 125, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124-TT)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP (AO410)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- VERMONT GAGE Pin Gage, Minus, 0.170 In, Black (911217000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- HHIP 2-3/8 L X 2-3/8 W X 2 H Precision V-Block & Clamp Set (3402-0002)
- Vermont Gage Precision Gauges & Accessories