Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Plus, 0.20-1.28mm, Black
Mfr # 902100100
Zoro # G0321291
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.20mm to 1.28mm
- Grade Class ZZ
- Measuring Range (In.) 0.20mm-1.28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 902100100
- Zoro # G0321291
- UPC # 662631901134
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.20mm to 1.28mm |
Length (In.) | 2 |
Width (In.) | various |
Overall Length | 2 in |
Diameter Increment | 0.02 mm |
Diameter Range | 0.20 to 1.28 mm |
Dimension Type | Metric |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 0.20 to 1.28 mm, Gauge Type Go (Plus), Number of Gauges 55, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 in L (RSG-194)
- DEWALT 4-1/2" XP Turbo Segmented Diamond Blade (DW4713T)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- CRAFTSMAN Sockets, 3-pc Universal Joint Set (CMMT99277)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.006 (111100600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- Vermont Gage Precision Gauges & Accessories