Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Minus, 5.01-9.99mm, Black
Mfr # 902400300
Zoro # G3165985
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 5.01mm to 9.99mm
- Grade Class ZZ
- Measuring Range (In.) 5.01mm-9.99mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 902400300
- Zoro # G3165985
- UPC # 662631901875
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 5.01mm to 9.99mm |
Overall Length | 2 in |
Width (In.) | various |
Length (In.) | 2 |
Dimension Type | Metric |
Diameter Range | 5.01 to 9.99 mm |
Diameter Increment | 0.02 mm |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 5.01 to 9.99 mm, Gauge Type No-Go (Minus), Number of Gauges 250, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Puller, 4-9/64 lb., 20-51/64 in. L (1170)
- KODIAK CUTTING TOOLS M24X3.0 Die Hex Rethreading Carbon Steel Metric (5471565)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8006900)
- DRILL AMERICA m10x1.5 HSS 4 Flute Hand Tap Set (DWTS10X1.5)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- VERMONT GAGE Pin Gage, Plus, 0.050 In, Black (911105000)
- VERMONT GAGE Pin Gage, Plus, 0.130 In, Black (911113000)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- VERMONT GAGE Pin Gage, Minus, 0.059 In, Black (911205900)
- Vermont Gage Gauge Blocks and Clamps