Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Minus, 1.31-4.99mm, Black
Mfr # 902400200
Zoro # G0772545
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 1.31mm to 4.99mm
- Grade Class ZZ
- Measuring Range (In.) 1.31mm-4.99mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 902400200
- Zoro # G0772545
- UPC # 662631901868
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 1.31mm to 4.99mm |
Overall Length | 2 in |
Width (In.) | various |
Length (In.) | 2 |
Diameter Range | 1.31 to 4.99 mm |
Diameter Increment | 0.02 mm |
Dimension Type | Metric |
Description
The Vermont Gage 902400200 Pin Gage Set offers a complete range of pin gages for gauging the size of holes. This set is ideal for use in the aerospace, defense, electrical and other industries. It features a black oxide-coated finish that helps to resist corrosion. The cylindrical shape allows you to work on blind holes as well as through holes. These pin gages are available in various widths to suit your needs. The high quality tool steel construction ensures that these pin gages will stand up to heavy use and provide years of service. Whether you need them for fastener applications or another purpose, you'll want the Vermont Gage 902400200 Pin Gage Set at your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal, 10PK (DOS125CF10)
- SLUGGER BY FEIN Annular Cutter, 5/8 in. dia. (63134158108)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT74)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48924)
- VERMONT GAGE Pin Gage Set, Plus, 1.31-4.99mm, Black (902300200)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.495 (111149500)
- VERMONT GAGE Pin Gage, Minus, 0.263 In, Black (911226300)
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- Vermont Gage Precision Measuring Tools