Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Minus, 10-13.98mm, Black
Mfr # 902200400
Zoro # G8416125
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 10.00 to 13.98mm
- Grade Class ZZ
- Measuring Range (In.) 10.00 to 13.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 902200400
- Zoro # G8416125
- UPC # 662631901400
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 10.00 to 13.98mm |
Length (In.) | 2" |
Width (In.) | various |
Overall Length | 2 in |
Diameter Increment | 0.02 mm |
Dimension Type | Metric |
Diameter Range | 10.00 to 13.98 mm |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 10.00 to 13.98 mm, Gauge Type No-Go (Minus), Number of Gauges 200, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 8 7/8 in Ratchet Crimper Frame Frame Only (PA1302)
- DREMEL Oscillating Tool Blade, PK3 (MM488BU)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- VAUGHAN MANUFACTURING 11-3/4 in. 8 oz. Commercial Ball Peen Hammer (15330)
- VERMONT GAGE Pin Gage, Plus, 0.0130 In, Black (911101300)
- VERMONT GAGE Pin Gage, Minus, 0.073 In, Black (911207300)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm (102100200)
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In (S4000-060)
- Vermont Gage Precision Gauges & Accessories