Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Minus, 0.917-1.000 In, Black
Mfr # 901201000
Zoro # G8436041
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.917 to 1.000"
- Grade Class ZZ
- Measuring Range (In.) 0.917 to 1.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901201000
- Zoro # G8436041
- UPC # 662631900403
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.917 to 1.000" |
Width (In.) | various |
Overall Length | 2 in |
Length (In.) | 2" |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Diameter Range | 0.9170 in to 1.0000 in |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.9170 in to 1.0000 in, Gauge Type No-Go (Minus), Number of Gauges 84, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 3/16" (C1-3/16-82)
- APEX TOOL GROUP 7/16 Nut Driver With 1/4 (6B-0814)
- STANLEY Retractable Straight, 7 in L (DWHT10295)
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- VERMONT GAGE Pin Gage Set, Plus, 0.917-1.000 In, Black (901101000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- VERMONT GAGE Pin Gage, Minus, 0.024 In, Black (911202400)
- VERMONT GAGE Pin Gage, Minus, 0.069 In, Black (911206900)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- BNS Precision Ground 1-2-3 Blocks For Workholding and Positioning (599-750-10)
- Vermont Gage Precision Measuring Tools