Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Minus, 0.833-0.916 In, Black
Mfr # 901200900
Zoro # G7924953
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.833 to 0.916"
- Grade Class ZZ
- Measuring Range (In.) 0.833 to 0.916
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901200900
- Zoro # G7924953
- UPC # 662631900397
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.833 to 0.916" |
Overall Length | 2 in |
Width (In.) | various |
Length (In.) | 2" |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Diameter Range | 0.8330 in to 0.9160 in |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.8330 in to 0.9160 in, Gauge Type No-Go (Minus), Number of Gauges 84, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- BORA PORTAMATE 50" WTX Clamp Edge Saw Guide (545050)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 21.00mm (C21185)
- UNITED SCIENTIFIC Tape Measure, 7.5 Meter (TPM025)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Pin Gage, Minus, 0.374 In, Black (911237400)
- HHIP Machinists' Bench Block (3600-0042)
- Vermont Gage Gauge Blocks and Clamps