Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Minus, 0.626-0.750 In, Black
Mfr # 901200700
Zoro # G1168185
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.626 to 0.750"
- Grade Class ZZ
- Measuring Range (In.) 0.626 to 0.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901200700
- Zoro # G1168185
- UPC # 662631900373
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.626 to 0.750" |
Length (In.) | 2 |
Width (In.) | various |
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Range | 0.6260 in to 0.7500 in |
Diameter Increment | 0.001 in |
Description
Vermont Gage's 901200700 Pin Gage Set, Minus, 0.626-0.750 In., Black offers a wide range of black oxide-coated pin gauges for the inspection and adjustment of holes. This kit is perfect for testing gages in most industrial applications. The kit contains six plus and four minus pins with cylindrical ends. The overall length is 2 in., while the nominal size ranges from 0.626 to 0.750". Each gauge block is made of tool steel that has been heat treated to ensure accuracy and durability. It comes complete with a black oxide finish that provides resistance against corrosion caused by exposure to moisture or chemicals, making it ideal for use in various environments such as marine settings or manufacturing plants where oil may be present. You can have peace of mind knowing that you are using only the best when you equip yourself with Vermont Gage's 901200700 Pin Gage Set, Minus, 0.626-0.750 In., Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED PILOT 4 5/16 X 1/4 04561 (HSPD)
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- POSI LOCK Center Bolt (11658)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- Vermont Gage Precision Measuring Tools