Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Minus, 0.251-0.500 In, Black
Mfr # 901200500
Zoro # G0437692
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.251 to 0.500"
- Grade Class ZZ
- Measuring Range (In.) 0.251 to 0.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 901200500
- Zoro # G0437692
- UPC # 662631900359
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.251 to 0.500" |
Overall Length | 2 in |
Length (In.) | 2 |
Width (In.) | various |
Diameter Range | 0.2510 in to 0.5000 in |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.2510 in to 0.5000 in, Gauge Type No-Go (Minus), Number of Gauges 250, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YV35)
- DRILL AMERICA m42x4.5 HSS Metric Hand Tap (DWTSMT42X4.5)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90215)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- VERMONT GAGE Pin Gage, Minus, 0.048 In, Black (911204800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- VERMONT GAGE Pin Gage, Minus, 0.190 In, Black (911219000)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- Vermont Gage Gauge Blocks and Clamps