Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage Set, Minus, 0.20-1.28mm, Black
Mfr # 902200100
Zoro # G1167546
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.20mm to 1.28mm
- Grade Class ZZ
- Measuring Range (In.) 0.20mm-1.28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 902200100
- Zoro # G1167546
- UPC # 662631901370
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.20mm to 1.28mm |
Width (In.) | various |
Length (In.) | 2 |
Overall Length | 2 in |
Diameter Increment | 0.02 mm |
Diameter Range | 0.20 to 1.28 mm |
Dimension Type | Metric |
Description
Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 0.20 to 1.28 mm, Gauge Type No-Go (Minus), Number of Gauges 55, Overall Length 2 in, Surface Finish Uncoated, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 17025:2005, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- APEX TOOL GROUP No2 Phillips Hex Power Drive (492I)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long, PK 6 (BTN1-D6)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1885 (111318850)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- Vermont Gage Gauge Blocks and Clamps