Vermont Gage
Pin Gage, Plus, Class ZZ, 7.70mm
Mfr # 112107700
Zoro # G9980750
Sold in multiples of 7 for $25.13
$25.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.005/-.000
- Application Measures hole sizes within +.005/-.000"
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112107700
- Zoro # G9980750
- UPC # 662631053956
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 7.70 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.005/-.000 |
Application | Measures hole sizes within +.005/-.000" |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 7.70, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Cpt-handl (CPT-HANDL COMMSCOPE)
- RIDGID Drain Cleaning Machine, 1/4", 50 ft, 24 lb (76193)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/8 (GG235-02)
- STARRETT Depth Rod, 6"-7" for 749 Depth Micrometer (PT99457)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.59 (111159000)
- VERMONT GAGE Pin Gage Handle Bushing, 0.5631 to 0.5790 (951206600)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0205 (111402050)
- Vermont Gage Precision Gauges & Accessories