Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 7.63mm
Mfr # 112307630
Zoro # G9980708
Sold in multiples of 7 for $22.33
$22.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Diameter 7.63
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112307630
- Zoro # G9980708
- UPC # 662631081416
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 7.63 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Application | Measures hole sizes within +.005/-.000" |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 7.63, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SM3916)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (37448)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31832 (31832)
- MILWAUKEE TOOL 3/8" Thunderbolt Black Oxide Drill Bit (48-89-2730)
- VERMONT GAGE Pin Gage, Minus, 0.058 In, Black (911205800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- VERMONT GAGE Pin Gage, Plus, 0.04 In, Black (911104000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 (111199800)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- Vermont Gage Gauge Blocks and Clamps