Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 7.40mm
Mfr # 112107400
Zoro # G9980601
product price: $3.49
/ea
Sold in multiples of 7 for $24.43
$24.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 7.40
- Class ZZ
- Tolerance +.005/-.000
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112107400
- Zoro # G9980601
- UPC # 662631053802
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 7.40 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 7.40, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Thru Tap, Steel (GN04----T1A--21)
- PRO SERIES Pro Series CP-60 LED Lighted Head Visor Magnifier - 1.5x 2x 2.5x 3x (CP-60)
- PFERD 12" Wood Rasp, Half Round - Bastard Cut (15014)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- Vermont Gage Precision Gauges & Accessories