Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 7.38mm
Mfr # 112107380
Zoro # G9980428
Sold in multiples of 7 for $22.33
$22.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.005/-.000"
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.005/-.000
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112107380
- Zoro # G9980428
- UPC # 662631053796
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 7.38 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.005/-.000" |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 7.38, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coolant, 1 qt, Squeeze Bottle (30693)
- MAKITA 7.2V 1/4" Hex (TD022DSE)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1" (09713)
- PROTO 6 5/16 in Proto Bent Needle Nose Plier Plastisol Grip Handle (J225G)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- VERMONT GAGE Pin Gage, Minus, 0.086 In, Black (911208600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- VERMONT GAGE Pin Gage Set, Minus, 0.061-0.250 In, Black (901200400)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .011"-.75", 740 pcs. (101101400)
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black (911219500)
- VERMONT GAGE Pin Gage, Minus, 0.749 In, Black (911274900)
- Vermont Gage Gauge Blocks and Clamps