Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, .70mm
Mfr # 112100700
Zoro # G9973820
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Type Go (Plus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112100700
- Zoro # G9973820
- UPC # 662631050450
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.70 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Tolerance | +.005/-.000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.70, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-Z (44396)
- GEARWRENCH E-Torx Double Box Ratcheting Wrench - E10 x E12 (EHT9221)
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- CEDARBERG Snap-Loc Systems ™ 25 Foot Bulk Pac 1/2 Dark Grey (8450-21)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage, Minus, 0.058 In, Black (911205800)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- Vermont Gage Gauge Blocks and Clamps