Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 7.00mm
Mfr # 112107000
Zoro # G9980078
Sold in multiples of 7 for $27.23
$27.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Tolerance +.005/-.000
- Diameter 7.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112107000
- Zoro # G9980078
- UPC # 662631053604
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 7.00 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 7.00, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bars, 44 In. L, 1-1/2 In. W, Black (14123)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- DRILL AMERICA m14x1.5 HSS 4 Flute Hand Tap Set (DWTS14X1.5)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 7.00mm (112207000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- HHIP 2-4-6 Precision Matched Pair Blocks Set (3402-0510)
- Vermont Gage Gauge Blocks and Clamps