Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, .55mm
Mfr # 112300550
Zoro # G9973385
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Diameter 0.55
- Application Measures hole sizes within +.005/-.000"
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112300550
- Zoro # G9973385
- UPC # 662631077877
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.55 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Tolerance | +.005/-.000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.55, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #43 (44113)
- DONALDSON Indicator, X002252 (X002252)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- TEKTON 10 mm Combination Wrench (18279)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.7505" (101401600)
- VERMONT GAGE Pin Gage, Minus, 0.083 In, Black (911208300)
- VERMONT GAGE Pin Gage, Plus, 0.0160 In, Black (911101600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black (911209700)
- H & H INDUSTRIAL PRODUCTS Dasqua 23 Hole 1-2-3 Block Set (8407-0010)
- Vermont Gage Precision Measuring Tools