Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, .50mm
Mfr # 112100500
Zoro # G9973586
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.005/-.000 in
- Diameter 0.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112100500
- Zoro # G9973586
- UPC # 662631050351
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.50 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.005/-.000 in |
Type | Go (Plus) |
Tolerance | +.005/-.000 |
Includes | Certificate of Accuracy with NIST Traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.50, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM MET, PK50, 50 PK (RB418T50)
- MAKITA 18V 7/16" Hex (1) 7/16" Impact Wrench Tool (XWT09Z)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NC RETHREADER TAP SET (KH2585)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- Vermont Gage Precision Gauges & Accessories