Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, .47mm
Mfr # 112300470
Zoro # G9973315
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.47
- Application Measures hole sizes within +.005/-.000"
- Overall Length 2 in
- Tolerance +.005/-.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112300470
- Zoro # G9973315
- UPC # 662631077839
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.47 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.005/-.000" |
Tolerance | +.005/-.000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.47, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10 pk Oscillating Wood With Nails Blade (DWA4203B)
- JAMESON Glow Rod Accessory Kit (7-06AK)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF31PH2B25)
- OSG Spiral Point Tap Plug, 3 Flutes (2886901)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- VERMONT GAGE Pin Gage, Minus, 0.084 In, Black (911208400)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .70mm (112100700)
- Vermont Gage Precision Measuring Tools