Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 4.47mm
Mfr # 112304470
Zoro # G9977549
product price: $3.29
/ea
Sold in multiples of 7 for $23.03
$23.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
- Diameter 4.47
- Application Measures hole sizes within +.005/-.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112304470
- Zoro # G9977549
- UPC # 662631079833
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 4.47 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Tolerance | +.005/-.000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 4.47, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Blue, 2 Pockets (5876)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- KRAFT TOOL Magnesium Tri Level Placer, 42" (CC935-01)
- HHIP 18 Piece #6-1/2" High Speed Steel Tap & Drill Combo Set - USA (1011-0018)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- Vermont Gage Precision Measuring Tools