Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 4.45mm
Mfr # 112304450
Zoro # G9977460
Sold in multiples of 7 for $25.83
$25.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Tolerance +.005/-.000
- Class ZZ
- Application Measures hole sizes within +.005/-.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112304450
- Zoro # G9977460
- UPC # 662631079826
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 4.45 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 4.45, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- DEWALT 6" x .250 XP Diamond Tuck Point Blade (DW4739)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCRM16T)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3110)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- VERMONT GAGE Pin Gage, Minus, 0.0610 In, Black (911206100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.768 (111176800)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- Vermont Gage Gauge Blocks and Clamps