Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 24.61mm
Mfr # 112324610
Zoro # G9997681
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.005/-.000
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112324610
- Zoro # G9997681
- UPC # 662631089900
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 24.61 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Type | Go (Plus) |
Application | Measures hole sizes within +.005/-.000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 24.61, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- MILWAUKEE TOOL Pipe Lock Level (48-22-5001)
- PROTO 1/2" Drive, Metric 30mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5330MCF)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0625 (111306250)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- HHIP Matched Pair Magnetic V-Blocks & Parallels Set (3402-0013)
- Vermont Gage Gauge Blocks and Clamps