Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 24.36mm
Mfr # 112124360
Zoro # G9997340
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.005/-.000
- Diameter 24.36
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112124360
- Zoro # G9997340
- UPC # 662631062286
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 24.36 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.005/-.000" |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 24.36, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED BELT DESCALER 08008 (DS12B)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYP1 (64298030650)
- TEKTON 1/4 Inch Drive x 6 mm Deep 12-Point Socket (SHD03306)
- STABILA Jamber Box Level Set, 32 and 78 in L, 2 Pc (38532)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- HHIP 2 X 7/8 X 1" Steel V-Block Set (3402-1302)
- Vermont Gage Precision Measuring Tools