Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 24.23mm
Mfr # 112324230
Zoro # G9997191
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Tolerance +.005/-.000
- Application Measures hole sizes within +.005/-.000"
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112324230
- Zoro # G9997191
- UPC # 662631089719
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 24.23 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.005/-.000 |
Application | Measures hole sizes within +.005/-.000" |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 24.23, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH4E07)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #29 (46099)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YU72)
- COGHLANS CAMP AXE 13"" (9060)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.92mm (112200920)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Pin Gage, Minus, 0.440 In, Black (911244000)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- H & H INDUSTRIAL PRODUCTS 100 X 33 X 52mm Triple Vee V-Block Set (3406-1034)
- Vermont Gage Gauge Blocks and Clamps