Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 23.80mm
Mfr # 112123800
Zoro # G9996817
product price: $10.39
/ea
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
- Tolerance +.005/-.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112123800
- Zoro # G9996817
- UPC # 662631062002
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 23.80 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.005/-.000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 23.80, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-UR)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- VERMONT GAGE Pin Gage, Plus, 0.124 In, Black (911112400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.75mm (112302750)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0315 (111403150)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- VERMONT GAGE Pin Gage Set, Minus, 1.30-4.98mm, Black (902200200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- Vermont Gage Precision Measuring Tools