Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 23.17mm
Mfr # 112323170
Zoro # G9996397
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.005/-.000"
- Diameter 23.17
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112323170
- Zoro # G9996397
- UPC # 662631089184
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 23.17 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.005/-.000" |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 23.17, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact Metric Socket Set (84912)
- PORTER-CABLE 20V MAX* 1/4 in. Cordless Hex Impact Driver Kit (PCCK640LB)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- BOSCH Rigid Scraper (MM600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm (102100200)
- VERMONT GAGE Pin Gage, Minus, 0.270 In, Black (911227000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- Vermont Gage Precision Measuring Tools