Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 22.64mm
Mfr # 112122640
Zoro # G9995627
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Diameter 22.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112122640
- Zoro # G9995627
- UPC # 662631061425
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 22.64 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Class | ZZ |
Type | Go (Plus) |
Application | Measures hole sizes within +.005/-.000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 22.64, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROFIX 60V Cordless 1" Brushless Extended Anvil Jumbo Impact Wrench Kit with 2 Batteries (RI60176E-P2)
- STARRETT Split Collet, 0.375 In Thru Hole (25SC38)
- FEIN Gsz8 280Pe Die Grinder (GSZ8-280PE)
- MAG-MATE Tool Storage Holding Tray 11.50"W (ST1150)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- VERMONT GAGE Pin Gage, Minus, 0.390 In, Black (911239000)
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black (911202300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- HHIP HHIP 2.5 X 2.75 X 2" V-Block & 3/8" Edge & Center Finder (9999-0002)
- Vermont Gage Precision Measuring Tools