Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 22.61mm
Mfr # 112322610
Zoro # G9995706
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Tolerance +.005/-.000
- Application Measures hole sizes within +.005/-.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112322610
- Zoro # G9995706
- UPC # 662631088903
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 22.61 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Type | Go (Plus) |
Application | Measures hole sizes within +.005/-.000" |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 22.61, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- CRESCENT T25 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T25-25)
- STARRETT Thickness Gage, 0.014 In, 1/2 x 12 In (667-14)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.75mm (112302750)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.750in (111275000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.31mm-4.99mm (102400200)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- Vermont Gage Gauge Blocks and Clamps