Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 22.47mm
Mfr # 112322470
Zoro # G9995441
product price: $9.29
/ea
Sold in multiples of 3 for $27.87
$27.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.005/-.000"
- Diameter 22.47
- Finish Steel - 10 Microfinish or Better
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112322470
- Zoro # G9995441
- UPC # 662631088835
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 22.47 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.005/-.000" |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 22.47, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- ROCKWELL Shop Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed (SS7203)
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- VERMONT GAGE Pin Gage Set, Minus, 0.917-1.000 In, Black (901201000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.500in (111250000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- FOWLER Fowler 53-672-081-0 Shop-Blox Rectangular Gage Block Set - 81 Piece (53-672-081-0)
- Vermont Gage Precision Gauges & Accessories