Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 22.14mm
Mfr # 112122140
Zoro # G9995170
product price: $8.35
/ea
Sold in multiples of 3 for $25.05
$25.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
- Tolerance +.005/-.000
- Application Measures hole sizes within +.005/-.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112122140
- Zoro # G9995170
- UPC # 662631061173
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 22.14 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Application | Measures hole sizes within +.005/-.000" |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 22.14, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 5" High Speed Pneumatic / Air Disc Sander (2402)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- ABC HAMMERS 3 lb. Brass Hammer with 12.5" Wood Handle (ABC3BW)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.136 (111113600)
- VERMONT GAGE Pin Gage, Minus, 0.240 In, Black (911224000)
- VERMONT GAGE Pin Gage, Minus, 0.076 In, Black (911207600)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- STARRETT Magnetic V-Block, 1 3/4 In Capacity (566)
- Vermont Gage Precision Measuring Tools