Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, .20mm
Mfr # 112100200
Zoro # G9973306
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Tolerance +.005/-.000
- Diameter 0.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112100200
- Zoro # G9973306
- UPC # 662631050207
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.20 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.20, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x7-1/2x13in, 4Cutter (83705)
- ENCORE PACKAGING Safety Knife, Retractable and Self Retracting Utility (EP-150)
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- FLANGE WIZARD Flange Wizard 496-89754 Universal Magnetic Tapeholder (496-89754)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .011"-.75", 740 pcs. (101101400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- VERMONT GAGE Pin Gage, Plus, 0.0140 In, Black (911101400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- VERMONT GAGE Pin Gage, Minus, 0.0630 In, Black (911206300)
- Vermont Gage Precision Gauges & Accessories