Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 19.84mm
Mfr # 112119840
Zoro # G9992766
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Diameter 19.84
- Application Measures hole sizes within +.005/-.000"
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112119840
- Zoro # G9992766
- UPC # 662631060022
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 19.84 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Application | Measures hole sizes within +.005/-.000" |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 19.84, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 20mm -2.50 (1764)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Lrg Ceramic/Quarry (ST412PF)
- VESTIL Steel Adjustable Pallet Jockey, 4000 lb Capacity, Blue (PJ-2001)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.139in (111213900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- VERMONT GAGE Pin Gage, Minus, 0.024 In, Black (911202400)
- Vermont Gage Precision Measuring Tools