Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 19.60mm
Mfr # 112119600
Zoro # G9992678
product price: $7.69
/ea
Sold in multiples of 3 for $23.07
$23.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.005/-.000
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112119600
- Zoro # G9992678
- UPC # 662631059903
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 19.60 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 19.60, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 3mm (80441)
- CRESCENT NICHOLSON 6" Flat Double Cut Second File - Boxed (03500NN)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- GREENLEE Die Set, Insulated Terminals, M (45509)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.068in (111206800)
- VERMONT GAGE Pin Gage, Minus, 0.0310 In, Black (911203100)
- VERMONT GAGE Pin Gage, Plus, 0.158 In, Black (911115800)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-1.0005" (101301500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- Vermont Gage Precision Measuring Tools