Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 18.90mm
Mfr # 112118900
Zoro # G9992005
Sold in multiples of 4 for $25.40
$25.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Tolerance +.005/-.000
- Includes Certificate of Accuracy with NIST traceability
- Diameter 18.90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112118900
- Zoro # G9992005
- UPC # 662631059552
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 18.90 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Tolerance | +.005/-.000 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Application | Measures hole sizes within +.005/-.000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 18.90, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Perma Pad Serrated Assembly for 14214, (2901300)
- OSG Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, Metric Coarse (1970700)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 3 in L (41405)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 (111102300)
- VERMONT GAGE Pin Gage, Plus, 0.130 In, Black (911113000)
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.192in (111219200)
- Vermont Gage Precision Gauges & Accessories