Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 18.38mm
Mfr # 112118380
Zoro # G9991409
product price: $6.59
/ea
Sold in multiples of 4 for $26.36
$26.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Class ZZ
- Diameter 18.38
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112118380
- Zoro # G9991409
- UPC # 662631059293
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 18.38 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Tolerance | +.005/-.000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 18.38, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket XZN M5 Triple Square 100mm 3/8 Sq. Drive (3020.100-M5)
- HHIP 0-.125/.0005" AGD Group 1 Travel Dial Indicator (4400-0005)
- TRUE TEMPER Pry Bars, Flat Pry Bar, 13 In. L, Black (1167000)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.049 (111104900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.236 (111123600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- HHIP 2-4-6 Precision Matched Pair Blocks Set (3402-0510)
- Vermont Gage Precision Measuring Tools