Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 18.30mm
Mfr # 112118300
Zoro # G9991348
product price: $6.35
/ea
Sold in multiples of 4 for $25.40
$25.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 18.30
- Class ZZ
- Application Measures hole sizes within +.005/-.000"
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112118300
- Zoro # G9991348
- UPC # 662631059255
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 18.30 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 18.30, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- RIDGID 18" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2-1/2" Jaw Capacity (818)
- RED DEVIL Red Devil 630-4218 Taping Knife Comfort Grip (630-4218)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage Set, Plus, 0.751-0.832 In, Black (901100800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- VERMONT GAGE Pin Gage, Plus, 0.0250 In, Black (911102500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- Vermont Gage Precision Gauges & Accessories