Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 17.47mm
Mfr # 112317470
Zoro # G9990480
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 17.47
- Overall Length 2 in
- Tolerance +.005/-.000
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112317470
- Zoro # G9990480
- UPC # 662631086336
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 17.47 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Tolerance | +.005/-.000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.005/-.000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 17.47, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 13 mm, Metric (SIB23213)
- HUSQVARNA IGN SWI & CIRCUIT BOARD LOFA (523290201)
- KESON SAE Tape Measure (PGPRO1830V)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/4X1-1/4 DBL ANGL CH (MT3723)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- VERMONT GAGE Pin Gage, Plus, 0.124 In, Black (911112400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 15.10mm (112115100)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- Vermont Gage Gauge Blocks and Clamps