Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 17.10mm
Mfr # 112117100
Zoro # G9990176
product price: $6.59
/ea
Sold in multiples of 4 for $26.36
$26.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Application Measures hole sizes within +.005/-.000"
- Tolerance +.005/-.000
- Diameter 17.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112117100
- Zoro # G9990176
- UPC # 662631058654
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 17.10 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 17.10, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZACK RABBIT All-In One Countersinking and Screwdrivi (ZTG-ZR-P)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- WOODOWL Standard Ship Auger 18" x 1" (02813)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- Vermont Gage Precision Gauges & Accessories