Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 16.88mm
Mfr # 112116880
Zoro # G9989920
product price: $6.95
/ea
Sold in multiples of 4 for $27.80
$27.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Diameter 16.88
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112116880
- Zoro # G9989920
- UPC # 662631058548
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 16.88 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Tolerance | +.005/-.000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 16.88, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU8)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- VEGA Phillips 4 Socket Bit x 1" - 3/8 Sq Dr (228P4SB)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- VERMONT GAGE Pin Gage, Minus, 0.0610 In, Black (911206100)
- HHIP 1.61 X 1.38 X 1.77" V-Block & Clamp Set (3402-0951)
- Vermont Gage Precision Gauges & Accessories