Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 16.66mm
Mfr # 112116660
Zoro # G9989738
Sold in multiples of 4 for $24.76
$24.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.005/-.000
- Diameter 16.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112116660
- Zoro # G9989738
- UPC # 662631058432
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 16.66 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Application | Measures hole sizes within +.005/-.000" |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 16.66, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 16 Z, 3.7-18ft/lb (4400-02)
- SPEEDAIRE Air Hammer Kit, 3.0 Ave CFM, 3.5In Stroke (12V728)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 (111109400)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Plus, 0.187 In, Black (911118700)
- VERMONT GAGE Pin Gage, Plus, 0.146 In, Black (911114600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.95mm (112404950)
- H & H INDUSTRIAL PRODUCTS 100 X 44 X 40mm Elongated Steel V-Block Set (3406-1019)
- Vermont Gage Precision Gauges & Accessories