Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 16.13mm
Mfr # 112316130
Zoro # G9989150
product price: $6.29
/ea
Sold in multiples of 4 for $25.16
$25.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Application Measures hole sizes within +.005/-.000"
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.005/-.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112316130
- Zoro # G9989150
- UPC # 662631085667
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 16.13 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 16.13, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1 5/8 Deep Impact Socket (252D)
- TEKTON 5/8 in Tip, 1/2 in. Drive, SAE (SHB22216)
- TEKTON 1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket (SIF21011)
- HUSQVARNA DMND BLADE TRBO 7""X7/8"" (542761420)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.500in (111250000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- Vermont Gage Precision Measuring Tools