Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 14.95mm
Mfr # 112314950
Zoro # G9988015
product price: $5.59
/ea
Sold in multiples of 4 for $22.36
$22.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Class ZZ
- Overall Length 2 in
- Diameter 14.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112314950
- Zoro # G9988015
- UPC # 662631085070
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 14.95 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.005/-.000 |
Application | Measures hole sizes within +.005/-.000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 14.95, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-1" 33 Piece Transfer Punch Set (8600-0411)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1810)
- JONARD TOOLS Orange Stick, Both Flat, 3/16 In., PK100 (S-389M/100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.00mm (112106000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.66 (111266000)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.791 (111279100)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- Vermont Gage Gauge Blocks and Clamps