Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 13.48mm
Mfr # 112113480
Zoro # G9986588
product price: $4.59
/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 13.48
- Class ZZ
- Application Measures hole sizes within +.005/-.000"
- Tolerance +.005/-.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112113480
- Zoro # G9986588
- UPC # 662631056841
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 13.48 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Class | ZZ |
Application | Measures hole sizes within +.005/-.000" |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 13.48, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 1-3/4" Dia. (GNH2-HEXF4-----)
- CAPRI TOOLS 3/8 in Drive 11 mm Universal Impact Socket (5-3311)
- RIDGID 316x118TubingCutter (32920)
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- VERMONT GAGE Pin Gage, Plus, 0.150 In, Black (911115000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.472 (111147200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- VERMONT GAGE Pin Gage Set, Plus, 1.31-4.99mm, Black (902300200)
- Vermont Gage Gauge Blocks and Clamps