Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 13.35mm
Mfr # 112313350
Zoro # G9986326
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Application Measures hole sizes within +.005/-.000"
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112313350
- Zoro # G9986326
- UPC # 662631084271
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 13.35 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Application | Measures hole sizes within +.005/-.000" |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.005/-.000 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 13.35, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- GATOR TOOLS Gator Tools 36"x4" SE GatorLoy W (GF10077)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- VERMONT GAGE Pin Gage, Minus, 0.141 In, Black (911214100)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- VERMONT GAGE Pin Gage, Plus, 0.070 In, Black (911107000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.005 (111200500)
- Vermont Gage Precision Measuring Tools