Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 12.00mm
Mfr # 112112000
Zoro # G9984917
product price: $3.95
/ea
Sold in multiples of 5 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.005/-.000
- Application Measures hole sizes within +.005/-.000 in
- Includes Certificate of Accuracy with NIST traceability
- Type Go (Plus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112112000
- Zoro # G9984917
- UPC # 662631056100
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 12.00 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.005/-.000 |
Application | Measures hole sizes within +.005/-.000 in |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 12.00, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.072 (111107200)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.060 In, Black (901100200)
- Vermont Gage Gauge Blocks and Clamps