Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 11.75mm
Mfr # 112311750
Zoro # G9984506
Sold in multiples of 5 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.005/-.000
- Finish Steel - 10 Microfinish or Better
- Diameter 11.75
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112311750
- Zoro # G9984506
- UPC # 662631083472
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 11.75 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Tolerance | +.005/-.000 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.005/-.000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 11.75, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- ARTU 3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02860)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.005 (111100500)
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0365 (111303650)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- HHIP 36 Piece Grade As-2/B Rectangular Steel Gage Block Set (4101-0004)
- Vermont Gage Gauge Blocks and Clamps