Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 11.20mm
Mfr # 112111200
Zoro # G9984296
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.005/-.000
- Class ZZ
- Overall Length 2 in
- Diameter 11.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112111200
- Zoro # G9984296
- UPC # 662631055707
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 11.20 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.005/-.000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.005/-.000" |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 11.20, Tolerance +.005/-.000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 12" Drill Bit Premium Percussion (DW5236)
- HUSQVARNA Core Bit, 10" Bit Dia., 14" Drill Depth (B10-10)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. 1-7/16" Impact (16256)
- DRILL AMERICA .3810 HSS Straight Shank Chucking Reamer (DWRR.3810)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0625 (111306250)
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In (S4009-750)
- Vermont Gage Precision Gauges & Accessories