Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.9945
Mfr # 111399450
Zoro # G9973111
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.0002/-.0000"
- Overall Length 2 in
- Diameter 0.9945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111399450
- Zoro # G9973111
- UPC # 662631039943
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.9945 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000" |
Tolerance | +.0002/-.0000 |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9945, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- RIDGID Bushing, Guide Tube (27448)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- WESTWARD Combination Wrench, 25mm, Metric, Satin (54RZ15)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.7505" (101401600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- Vermont Gage Gauge Blocks and Clamps